Shop All Masking Tapes
Intertape
538 Nat 72Mmx54.8M Ipg, Pk16
Mfr # 84469
Zoro # G1571370
product price: $244.99
/pk 16, $15.31/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 2.83"
- Tape Length 54.8"
- Material Kraft Flatback
- Thickness 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 84469
- Zoro # G1571370
- UPC # 50077922844697
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 54.8" |
Width | 3 |
Length | 5.56 |
Tape Core Diameter | 5.57" |
Diameter | 5.57 |
Details
Tape Color | Natural |
Material | Kraft Flatback |
Thickness | 8" |
Item | 538 Nat 72Mmx54.8M Ipg,Pk16 |
Color | NATURAL |
Adhesive | Natural / Synthetic Rubber |
Type | Paper Flatback Tape |
Tape Elongation | 4 |
Standards | Approved as packaging tape by U.S. Postal Service and U.P.S. (United Postal Service). / ASTM D-5486, Type V. PPP-T-76C, Type V. / A-A-1683, Type V. |
Number of Adhesive Sides | 1 |
Tape Adhesive | Natural / Synthetic Rubber |
Tape Application | Carton sealing, military packaging, splicing, tabbing and light sandblasting. |
Description
538 Nat 72Mmx54.8M Ipg,Pk16, Number of Adhesive Sides 1, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz (13J318)
- 3M Adhesive, DP6310NS Series, Green, Dual-Cartridge (DP6310NS)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5425)
- 3M Sealant, 10.5 oz, Cartridge, Black, Polyurethane Base (550FC)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- INTERTAPE Tape, Orange Mask 6mmX54.8M PLN, PK38 (ORANGE MASK)
- INTERTAPE MASKING TAPE 0.94""X60YD (5202-1)
- INTERTAPE 519 NAT 48MMX54.8M IPG-IPG 24 (73860)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- 3M Masking Tape, 18mm W, Rubber Adhesive, PK48 (501+PL)
- Intertape Masking Tapes