Shop All Masking Tapes
Intertape
538 Nat 48Mmx54.8M Ipg, Pk24
Mfr # 71892
Zoro # G1570409
product price: $272.99
/pk 24, $11.37/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 54.8"
- Material Kraft Flatback
- Thickness 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 71892
- Zoro # G1570409
- UPC # 50077922718929
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Details
Tape Color | Natural |
Material | Kraft Flatback |
Thickness | 8" |
Item | 538 Nat 48Mmx54.8M Ipg,Pk24 |
Color | NATURAL |
Tape Elongation | 4 |
Adhesive | Natural / Synthetic Rubber |
Type | Paper Flatback Tape |
Standards | Approved as packaging tape by U.S. Postal Service and U.P.S. (United Postal Service). / ASTM D-5486, Type V. PPP-T-76C, Type V. / A-A-1683, Type V. |
Number of Adhesive Sides | 1 |
Tape Application | Carton sealing, military packaging, splicing, tabbing and light sandblasting. |
Tape Adhesive | Natural / Synthetic Rubber |
Description
538 Nat 48Mmx54.8M Ipg,Pk24, Number of Adhesive Sides 1, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- FLEX SEAL Adhesive Remover 16 oz, Trigger Spray Bottle, Flex Glue, Orange, Liquid (GFSWHTMINI)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Brown, 2 PK (M9000-1-0)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- INTERTAPE PG20 SLV 1.5"X60YD IPG-IPG 24 (PG20..3)
- INTERTAPE Utility Paper Masking Tape 506, 18Mmx54. (506)
- INTERTAPE MASKING TAPE 0.94""X60YD (5202-1)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- INTERTAPE Tape, Orange Mask 6mmX54.8M PLN, PK38 (ORANGE MASK)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 16 (99440)
- 3M Painter's Tape, 15/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 Pk (2090-24NC)
- Intertape Masking Tapes