Shop All Masking Tapes
Intertape
534 BRN 48MMX50.2M IPG-IPG 24
Mfr # 71672
Zoro # G1570375
product price: $186.99
/pk 24, $7.79/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Material Kraft Flatback
- Tensile Strength 42 lb/in
- Thickness 7.5"
- Tape Adhesive Strength 68 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 71672
- Zoro # G1570375
- UPC # 50077922716727
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 50.2" |
Width | 2 |
Tape Core Diameter | 3 in |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.5 mil, Tape Width 48 mm, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 40 lb-in, Tape Adhesive Strength 68 oz/in, Tape Core Diameter 3 in, Series 534
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- TENON 55 gal. Sealer, Clear, Water Base (120824)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18275)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE Masking Tape, Natural, 48mm, PK24 (87201)
- INTERTAPE Pg20 Slv 1X60Yd Ipg, Pk36 (PG20..2)
- INTERTAPE 546 Wht 24Mmx54.8M Pln, Pk36 (72222)
- Intertape Masking Tapes