Shop All Masking Tapes
Intertape
534 BRN 24MMX54.8M IPG-IPG 36
Mfr # 71598G
Zoro # G5057001
product price: $164.99
/pk 36, $4.58/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Shape Continuous Roll
- Material Kraft Flatback
- Tensile Strength 42 lb/in
- Thickness 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 71598G
- Zoro # G5057001
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Length | 5.6 |
Tape Core Diameter | 5.6" |
Dia. | 5" |
Diameter | 5.6 |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.2 mil, Tape Width 24 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 32 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 20 lb-in, Tape Adhesive Strength 68 oz/in, Tape Core Diameter 3 in, Series 534
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 600)
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 0.5 mL Capsule (231922)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- INTERTAPE 534 BRN 48MMX50.2M IPG-IPG 24 (71672)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- INTERTAPE Pg20 Slv 1X60Yd Ipg, Pk36 (PG20..2)
- INTERTAPE IPG PG505.121 1 in. Pro Grade Masking Tape Bulk (85988)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1/2" x 60 yds., Natural, 12/Case (T933260012PK)
- Intertape Masking Tapes