Shop All Masking Tapes
Intertape
530 BRN 24MMX54.8M IPG-IPG 36
Mfr # 85214
Zoro # G1571547
product price: $144.99
/pk 36, $4.03/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 0.94"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 42 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 85214
- Zoro # G1571547
- UPC # 50077922852142
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Tape Core Diameter | 3 in |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.3 mil, Tape Width 24 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Blue, Clean Removal Time 14 days, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Tape Tensile Strength 27 lb-in, Tape Adhesive Strength 55 oz/in, Tape Core Diameter 3 in, Series 530
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Silicone K&B Wht9.8Oz (08640)
- KRAZY GLUE Adhesive Instnt 4 Pack .5 Gram (KG58248SN)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- SIKA High Performance Construction Adhesive (112718)
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- INTERTAPE Pg21 Nat 72Mmx54.8M Prf, Pk16 (PG21..24)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- INTERTAPE 513 NAT 12MMX54.8M IPG-IPG 72 (87221)
- INTERTAPE AM AQU 48MMX54.8M AM-AM 24 (AM4855)
- INTERTAPE Masking Tape, Natural, 72mm, PK12 (89277)
- TAPECASE Flatback Masking Tape, Brown, 3 In x 60 Yd (TC534)
- Intertape Masking Tapes