Shop All Packing Tapes
Intertape
520 Clr 48Mmx55M Ipg, Pk36
Mfr # N8313
Zoro # G1565691
product price: $168.99
/pk 36, $4.69/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Solvent Natural Rubber
- Tape Width 1.89"
- Tape Length 55"
- Tape Color Clear
- Material 2.0 mil (0.051 mm) Cast Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # N8313
- Zoro # G1565691
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Width | 2 |
Length | 55m |
Outside Width | 1.89 |
Outside Length | 55 |
Details
Item | 520 Clr 48Mmx55M Ipg,Pk36 |
Tape Adhesive | Solvent Natural Rubber |
Tape Thickness | 2.8" |
Tape Color | Clear |
Material | 2.0 mil (0.051 mm) Cast Film |
Features | Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes |
Thickness | 2.8 |
Tensile Strength | 32 |
Color | CLEAR |
Performance Temp. | -30 Degrees to 200 Degrees F |
Shape | Continuous Roll |
Adhesion Strength | 23 oz./in. |
Tape Elongation | 150 |
Tape Tensile Strength | 32 lb/in |
Tape Paper Weight | 0.45 lbs. |
Adhesive | Solvent Natural Rubber |
Type | Natural Rubber Carton Sealing |
Application | Extra heavy duty box sealing and packaging applications exposed to rough, more challenging shipping hazards and stress. |
Description
520 Clr 48Mmx55M Ipg,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Removable Print or Write Color Co, PK200 (5481)
- CARL MFG Security Box, 7"Wx10"Lx3-1/2"H, Black (CUI82011)
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle (55VH37)
- INTERTAPE 520 CLR 48MMX100M IPG-IPG 36 (N8315)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8 (K70011G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- Intertape Packing Tape & Dispensers