Shop All Packing Tapes
Intertape
520 CLR 48MMX100M IPG-IPG 36
Mfr # N8315
Zoro # G1565700
product price: $256.99
/pk 36, $7.14/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Solvent Natural Rubber
- Tape Width 1.89"
- Tape Length 100"
- Tape Color Clear
- Adhesion Strength 23 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # N8315
- Zoro # G1565700
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 100" |
Width | 2 |
Length | 100m |
Outside Length | 100 |
Outside Width | 1.89 |
Details
Item | 520 Clr 48Mmx100M Ipg,Pk36 |
Tape Adhesive | Solvent Natural Rubber |
Tape Thickness | 2.8" |
Tape Color | Clear |
Adhesion Strength | 23 oz./in. |
Color | CLEAR |
Shape | Continuous Roll |
Thickness | 2.8 |
Tensile Strength | 32 |
Features | Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes |
Performance Temp. | -30 Degrees to 200 Degrees F |
Material | 2.0 mil (0.051 mm) Cast Film |
Tape Tensile Strength | 32 lb/in |
Application | Extra heavy duty box sealing and packaging applications exposed to rough, more challenging shipping hazards and stress. |
Adhesive | Solvent Natural Rubber |
Tape Paper Weight | 0.77 lbs. |
Type | Natural Rubber Carton Sealing |
Tape Elongation | 150 |
Description
520 Clr 48Mmx100M Ipg,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Green (10103)
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Blue (2197)
- WESTERN PLASTICS 3" Heavy Duty Tape Dispenser (DP235)
- AMANO Replacement Ribbon, Black (C-872304)
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- INTERTAPE Carton Sealing Tape, PK6 (F4319)
- INTERTAPE 520 Clr 72Mmx100M Ipg, Pk24 (NC280)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- Intertape Packing Tape & Dispensers