Shop All Masking Tapes
Intertape
515 NAT 18MMX54.8M IPG-IPG 48
Mfr # 70830
Zoro # G1570165
product price: $91.15
/pk 48, $1.90/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 23 lb/in
- Thickness 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 70830
- Zoro # G1570165
- UPC # 50077922708302
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 1 |
Tape Core Diameter | 4.91" |
Description
Masking Tape, Number of Adhesive Sides 1, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 18 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Tensile Strength 21 lb-in, Tape Adhesive Strength 40 oz/in, Tape Core Diameter 3 in, Series 515, Standards ASTM D6123, 6123M, Type I and C.I.D. A-A-883B, Type I
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Stainless Putty - 14 oz. (01000)
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub (FEBO#K)
- MISTY Epoxy Adhesive, Misty Series, Amber, 12 fl oz, Dual-Cartridge (1002035)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE MASKING TAPE BGE 2.83""W (5104-3)
- INTERTAPE OM ORG 48MMX54.8M OM-OM 24 (OM4855)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG505.121G)
- INTERTAPE 538 Nat 48Mmx54.8M Ipg, Pk24 (71892)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.75" X 60YD)
- Intertape Masking Tapes