Shop All Masking Tapes
Intertape
513 NAT 24MMX54.8M IPG-IPG 36
Mfr # 87202
Zoro # G1571748
product price: $67.19
/pk 36, $1.87/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.94"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 19 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 87202
- Zoro # G1571748
- UPC # 50077922872027
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Length | 4.77 |
Tape Core Diameter | 4.77" |
Diameter | 4.77 |
Details
Tape Color | Natural |
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 5" |
Item | 513 Nat 24Mmx54.8M Ipg,Pk36 |
Adhesive | Natural/Synthetic Rubber |
Standards | Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C. |
Type | Paper Masking Tape |
Tape Elongation | 10 |
Color | NATURAL |
Number of Adhesive Sides | 1 |
Tape Application | Interior paint masking, textile, carpet seaming, silk screening, mail rooms, golf club shaft (build-up), school bids, and for light-duty bundling, packaging, industrial, manufacturing, splicing and tabbing. |
Tape Adhesive | Natural/Synthetic Rubber |
Description
513 Nat 24Mmx54.8M Ipg,Pk36, Number of Adhesive Sides 1, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 1" x 60 yds., Tan, 12/Case (T93523412PK)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- B & K Duct Tape Woodgrain 10Yd (283051)
- ANTI-SEIZE TECHNOLOGY Low Dens Thread Seal Tape, 3/4"X 26" (26145)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE Pf3 Wht 18Mmx54.8M Ipg, Pk48 (PF3...71)
- INTERTAPE 513 NAT 12MMX54.8M IPG-IPG 72 (87221)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- Intertape Masking Tapes