Shop All Masking Tapes
Intertape
513 NAT 12MMX54.8M IPG-IPG 72
Mfr # 87221
Zoro # G1571976
product price: $77.35
/pk 72, $1.07/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.47"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 19 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 87221
- Zoro # G1571976
- UPC # 50077922872218
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 54.8" |
Width | 0 |
Tape Core Diameter | 4.77" |
Details
Tape Color | Natural |
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 5" |
Item | 513 Nat 12Mmx54.8M Ipg,Pk72 |
Color | NATURAL |
Tape Elongation | 10 |
Type | Paper Masking Tape |
Adhesive | Natural/Synthetic Rubber |
Number of Adhesive Sides | 1 |
Tape Adhesive | Natural/Synthetic Rubber |
Tape Application | Interior paint masking, textile, carpet seaming, silk screening, mail rooms, golf club shaft (build-up), school bids, and for light-duty bundling, packaging, industrial, manufacturing, splicing and tabbing. |
Description
513 Nat 12Mmx54.8M Ipg,Pk72, Number of Adhesive Sides 1, Package Quantity 72
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- HANDI-FOAM Handi Gun Hose Assembly, 15 ft. (F66210)
- 3M Duct Tape, Gray, 50 yd. L x 3in. W (3903)
- THROUGH THE ROOF! Sealant Roof Brush Clear Qt (14003)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- INTERTAPE MASKING TAPE BGE 2.83""W (5104-3)
- INTERTAPE Masking Tape, 18mm, 48 Rolls/Case, PK48 (87217)
- INTERTAPE MASKING TAPE BGE 1.88""W (5103-2)
- INTERTAPE 538 Nat 48Mmx54.8M Ipg, Pk24 (71892)
- INTERTAPE Pg57R Nat 1.5X60Yd Prf, Pk24 (PG57R.5)
- CAREMAIL Shurtape CP 66 0.94 in. W X 60 yd L Natural High Strength Masking Tape 1 pk (199898)
- Intertape Masking Tapes