Shop All Packing Tapes
Intertape
500 WHT 48MMX100M IPG-IPG 36
Mfr # NC818
Zoro # G1566498
product price: $210.99
/pk 36, $5.86/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Solvent Natural Rubber
- Tape Width 1.89"
- Tape Length 100"
- Tape Color White
- Thickness 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # NC818
- Zoro # G1566498
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 100" |
Length | 100m |
Width | 2 |
Outside Length | 100 |
Outside Width | 1.89 |
Details
Item | 500 Wht 48Mmx100M Ipg,Pk36 |
Tape Adhesive | Solvent Natural Rubber |
Tape Thickness | 1.9" |
Tape Color | White |
Thickness | 1.9 |
Performance Temp. | -30 Degrees to 200 Degrees F |
Shape | Continuous Roll |
Tensile Strength | 24 |
Color | WHITE |
Features | Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes |
Material | 1.2 mil (0.03 mm) Cast Film |
Adhesion Strength | 19 oz./in. |
Tape Elongation | 140 |
Tape Tensile Strength | 24 lb/in |
Type | Natural Rubber Carton Sealing |
Application | For medium weight box sealing and packaging applications, exposed to challenging shipping hazards and stress. |
Tape Paper Weight | 0.57 lbs. |
Adhesive | Solvent Natural Rubber |
Description
500 Wht 48Mmx100M Ipg,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Blue (UBC63603)
- BROTHER Touch Panel Display for use with G6124259 & G6124268 (PATDU003)
- DACASSO Dacasso P2001 Crocodile Embossed Leather 34x20 Desk Pad with Side Rails (P2001)
- INTERTAPE MOVING TAPE 1.88""X54.6YD (610C)
- INTERTAPE Carton Tape, Clear, 2 In. x 1500 Yd., PK6 (F4095-05G)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4202G)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- INTERTAPE 7100 Tan 72Mmx100M Ipg, Pk24 (F5105-05)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x55Yd, 6RL/PK, Clear 6PK (DUC240053)
- Intertape Packing Tape & Dispensers