Shop All Duct Tapes
Intertape
4139 Slv 48Mmx60Yd Ac50, Pk24
Mfr # 84139
Zoro # G0631359
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 1.89"
- Duct Tape Length 54.8"
- Performance Temp. 32 Degrees to 180 Degrees F
- Material PE Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 84139
- Zoro # G0631359
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.89" |
Duct Tape Length | 54.8" |
Width | 2 |
Details
Tape Color Family | Silver |
Performance Temp. | 32 Degrees to 180 Degrees F |
Material | PE Film |
Tensile Strength | 42 lb/in |
Duct Tape Thickness | 14" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | SILVER |
Duct Tape Grade | Premium |
Item | Cloth/Duct Tape |
Standards | Meets HUD, BOCA, and L.A. County codes. Tested in accordance with UL-723. ASTM D5486, Type IV PPP-T-60, Type IV, Class 1 Ford Motor ESB M3G58-A |
Thickness | 14 |
Adhesive | Natural Rubber/Resin |
Tape Elongation | 21 |
Number of Adhesive Sides | 1 |
Description
4139 Slv 48Mmx60Yd Ac50,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Adhesive, White, 10 oz, Dual-Cartridge (5481)
- 3M Sealing Tape, 1 In x 5 yd, 9.8 mil, Black (1-5-481)
- SUPER GLUE Double Sided Tape, 3/4" Width, Rubber (90017)
- FASTCAP Yorker Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.YORKER)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- INTERTAPE AC617 BLK 48MMX32M IPG-PLAN 12 (86944)
- INTERTAPE Duct Tape Iron Grip 1.87X35Yds (IG235)
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- INTERTAPE DUCT TAPE 1.88""WX55YD (99463 - IPG6560)
- INTERTAPE AC36 BLK 48MMX54.8 IPG-IPG 24 (82842)
- B & K Plumber Cloth 1.5"X2Yd (095005)
- Intertape Duct Tapes