Shop All Packing Tapes
Intertape
400 Clr 48Mmx1828M Plan, Pk6
Mfr # GF405
Zoro # G1566349
product price: $524.99
/pk 6, $87.50/ea
Sold in multiples of 24 for $12,599.76
Free Shipping & Returns
$12,599.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1"
- Tape Width 1.89"
- Tape Length 1828"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # GF405
- Zoro # G1566349
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 1828" |
Tape Core Diameter | 14.54" |
Length | 14.53 |
Width | 2 |
Height | 14.54" |
Outside Length | 1828 |
Overall Height (In.) | 14.54 |
Diameter | 14.54 |
Outside Width | 1.89 |
Description
400 Clr 48Mmx1828M Plan,Pk6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White, Width: 45/64 in (TZe241)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- RAPESCO Accessories for HD Paper Punches (1295)
- MARTHA STEWART Ryder Gold Mesh Metal Desktop Monitor Stand Riser with Organizer Drawer and Side Storage (HH-OHD04-GLD-MS)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- INTERTAPE 7100 Tan 72Mmx100M Ipg, Pk24 (F5105-05)
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- INTERTAPE Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8155G)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D713)
- Intertape Packing Tapes