Shop All Filament Tapes
Intertape
197 Wht 9Mmx55M Ipg, Pk192
Mfr # 197...43
Zoro # G1570147
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 2.0 mil (50µ) MOPP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 2.7"
- Tape Width 0.35"
- Tape Length 55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 197...43
- Zoro # G1570147
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.35" |
Tape Length | 55" |
Length | 55m |
Width | 0 |
Outside Width | 0.35 |
Outside Length | 55 |
Details
Item | Filament Tape |
Tape Backing Material | 2.0 mil (50µ) MOPP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 2.7" |
Tape Color | White |
Features | Used in Unitizing and Palletizing Applications; Excellent Long Lasting Bond; Shear Adhesion |
Thickness | 2.7 |
Color | WHITE |
Material | 2.0 mil (50µ) MOPP Film |
Shape | Continuous Roll |
Tensile Strength | 94 |
Adhesion Strength | 53 oz./in. |
Application | General strapping, light bundling, unitizing, and palletizing. |
Adhesive | Synthetic Rubber/Resin |
Tape Elongation | 28 |
Tape Tensile Strength | 94 lb/in |
Description
197 Wht 9Mmx55M Ipg,Pk192, Package Quantity 192
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 5 1/2" x 10", Orange, 1000/Case (PL24)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 12", Kraft, 15/Bundle (493U30)
- XEROX XEROX PHASER COMP 6600/6600N 6600DN-WC 6605/ 6605N 6605DN BLACK (106R02228)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Assorted, PK100 (81001)
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- INTERTAPE 788 NAT 48MMX54.8M IPG-IPG 24 (74540)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- SCOTCH Filament Tape, Clear, 15/16in x 60yd, PK36 (880)
- Intertape Packing Tape & Dispensers