Shop All Packing Tapes
Intertape
170 CLR 48MMX914M IPG-IPG 6
Mfr # G2007
Zoro # G1566385
product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.75 mil
- Features Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
- Adhesion Strength 16 oz./in.
- Tensile Strength Not Specified
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # G2007
- Zoro # G1566385
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 914m |
Width | 48mm |
Details
Item | 170 Clr 48Mmx914M Ipg,Pk6 |
Thickness | 1.75 mil |
Features | Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines |
Adhesion Strength | 16 oz./in. |
Tensile Strength | Not Specified |
Color | Clear |
Performance Temp. | -30 Degrees to 200 Degrees F |
Material | Pressure-Sensitive Emulsion Acrylic Adhesive |
Shape | Continuous Roll |
Description
170 Clr 48Mmx914M Ipg,Pk6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Ink, 2000PlusSelfInking, Red (032960)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- XEROX Xerox Drum Unit, 30000 Yield (101R00555)
- WESTERN PLASTICS Film Printers Cling Wrap 24"x24" 500 (PCW05)
- INTERTAPE 520 CLR 48MMX100M IPG-IPG 36 (N8315)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8 (K70011G)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (G2007)
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- INTERTAPE 7100 CLR 48MMX1500M IPG-IPG 6 (F4093)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Red, 6/Case (T90122R6PK)
- Intertape Packing Tape & Dispensers