Shop All Packing Tapes
Intertape
1100 Tan 72Mmx55M Ipg, Pk24
Mfr # F5225
Zoro # G1565649
product price: $202.99
/pk 24, $8.46/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72mm
- Features Excellent Processing Performance; Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind, Ensure Consistent, Reliable Seals, Including Closure of High Recycled Content Corrugate
- Tensile Strength 32 lb./in.
- Material Synthetic Rubber/Resin (Adhesive), BOPP (Backing)
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # F5225
- Zoro # G1565649
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 72mm |
Length | 55m |
Details
Item | 1100 Tan 72Mmx55M Ipg,Pk24 |
Features | Excellent Processing Performance; Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind, Ensure Consistent, Reliable Seals, Including Closure of High Recycled Content Corrugate |
Tensile Strength | 32 lb./in. |
Material | Synthetic Rubber/Resin (Adhesive), BOPP (Backing) |
Thickness | 3 mil |
Shape | Continuous Roll |
Performance Temp. | -10 Degrees to 140 Degrees F |
Color | Tan |
Adhesion Strength | 46 oz./in. |
Description
1100 Tan 72Mmx55M Ipg,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- JUNIOR LEARNING Suffixes Flash Cards (JL215)
- TESTORS Gloss Black Hobby Paint 0.25 oz (1147C-2)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91757)
- INTERTAPE Water Activated Tape, Med-Dty, 3"x600', 10RL/CT, NL 10PK (IPGK2800)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8186G)
- INTERTAPE Colored Med. Grade Acrylic Cst 321 2.1 M (321)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8222)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- THERMWELL PRODUCTS GRY Camper Foam Tape (V447H)
- Intertape Packing Tapes