Shop All Packing Tapes
Intertape
1100 CLR 72MMX914M IPG-IPG 4
Mfr # F4240
Zoro # G1565825
product price: $483.99
/pk 4, $121.00/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 3"
- Tape Width 2.83"
- Tape Length 914"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # F4240
- Zoro # G1565825
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 914" |
Tape Core Diameter | 12.1" |
Length | 12.0 |
Width | 3 |
Overall Height (In.) | 12.1 |
Diameter | 12.1 |
Outside Width | 2.83 |
Outside Length | 914 |
Height | 12.1" |
Description
1100 Clr 72Mmx914M Ipg,Pk4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 701HM High Yield Magenta Toner Cartridge 3K YLD (70C1HM0)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- INTERTAPE Water Activated Tape, Med-Dty, 3"x600', 10RL/CT, NL 10PK (IPGK2800)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- INTERTAPE Carton Sealing Tape, PK6 (F4319)
- INTERTAPE 1.88" x 55 Yds Clear Moving Tape Box & Carton Sealing Tape Clear (9852)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9022916PK)
- Intertape Packing Tapes