Shop All Ear Plugs
Interstate Safety
Ultra-Soft Foam Earplugs, 32dB Highest NRR - 4 Assorted Colors, PK 200
Mfr # 40205
Zoro # G504394275
product price: $36.15
/pk 200, $0.18/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Safety
- MFR # 40205
- Zoro # G504394275
- UPC # 791674007043
- Country of Origin China
- Category Ear Plugs
Details
Color | Multi |
Material | Foam |
Description
These ear plugs are molded with super low-pressure, tapered foam to provide unmatched comfort. With a high noise reduction rating (NRR) of 32 decibels, this high-performance hearing protection can be used in environments where noise is just a nuisance up to environments with hazardous noise levels. Great for loud concerts, motor sports, sleep, shooting sports, power tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread Cover, 60in W, Extruded Alum (333NG5)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (KKC2FN-06-XXL)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Elevator Mechanical Room Authorized Personnel Only Sign, Landscape (OS-NS-D-710-L-11733)
- INTERSTATE SAFETY Ear Plugs, 400 PK (40201)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Purple (40206)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Orange (40207)
- WALKERS Uncorded Ear Plugs, Pack of 200 (GWP-FOAMPLUG200BX)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- RADIANS Ear Plugs, 1 PR (JP3250ID)
- MILWAUKEE TOOL 100 Pair Ear Plugs (Individually Sealed) (48-73-3006)
- Interstate Safety Ear Plugs