Shop All Ear Plugs
Interstate Safety
Reusable Silicone Waterproof Ear Plugs, 32dB NRR, PK 200
Mfr # 40207BX
Zoro # G104389343
product price: $66.59
/pk 200, $0.33/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Safety
- MFR # 40207BX
- Zoro # G104389343
- UPC # 791674007753
- Country of Origin China
- Category Ear Plugs
Details
Color | Orange |
Material | Silicone |
Description
Hearing protection ear plugs, which are made of durable soft and snug silicone material for noise reduction and better hearing protection, and suitable for use while you are working. With reusable design and easy to use, it is really a wonderful ear plugs set for choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Watch Your Step Plant Marking Stencil (PMS201)
- KLEENGUARD Hooded Disposable Coveralls, 2XL, 25 , White, Microporous Film Laminate, zipper (41507)
- NMC No Trespassing Sign - Bilingual, M732AB (M732AB)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Purple (40206)
- INTERSTATE SAFETY Ear Plugs, 400 PK (40201)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Orange (40207)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- 3M EAR Express Pod Plugs Single-Use Earplugs, Corded, 25 dB NRR, Yellow Plug Tips, Pair, 100PK (70071515194)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK (18-21001)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- Interstate Safety Hearing Protection