Shop All Safety Glasses
Interstate Safety
Frameless Safety Glasses with Scratch-Resistant Coating - Smoke, PK 12
Mfr # 40252-12BX
Zoro # G704389330
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Safety
- MFR # 40252-12BX
- Zoro # G704389330
- UPC # 791674007791
- Country of Origin China
- Category Safety Glasses
Details
Material | Polycarbonate |
Color | Black |
Description
High quality polycarbonate high impact lenses with scratch-resistant coating and hi-flex frame for reduced used fatigue and improved hold. Protective eyewear with untinted lenses can be used indoors and outdoors without interfering with color recognition. Common uses for these glasses include but are not limited to industrial safety, dental industry, carpentry, arts and crafts, laboratory, painting, sports, boating, landscaping, construction, education, manufacturing, fishing, among others. From the garage, to the shooting range, to the lumber yard. 12 Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- SIGNMISSION OSHA Decal, Exit W/ Left Arrow, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit with Left Arrow (OS-MISC-D-710-L-19487)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0037-ED_14x10 (LCU5-0037-ED_14x10)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- INTERSTATE SAFETY Frameless Safety Glasses with Scratch-Resistant Coating - Clear, PK 12 (40251-12BX)
- INTERSTATE SAFETY Frameless Safety Glasses with Scratch-Resistant Coating ( Single Pair) - Smoke (40252)
- INTERSTATE SAFETY 40251 Polycarbonate Impact Resistant Safety Glasses, Clear Frame and Lens (40251)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSW111VS)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DL310AF)
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- Interstate Safety Eye Protection