Shop All Ear Plugs
Interstate Safety
Ear Plugs, 400 PK
Mfr # 40203
Zoro # G704394129
product price: $37.79
/pk 400, $0.09/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Pairs Per Package 200
- Material Soft Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Safety
- MFR # 40203
- Zoro # G704394129
- UPC # 791674007029
- Country of Origin China
- Category Ear Plugs
Details
Item | Ear Plugs |
Cord Options | Uncorded |
Pairs Per Package | 200 |
Material | Soft Silicone |
Description
These ear plugs are molded with super low-pressure, tapered foam to provide unmatched comfort. With a high noise reduction rating (NRR) of 32 decibels, this high-performance hearing protection can be used in environments where noise is just a nuisance up to environments with hazardous noise levels. Great for loud concerts, motor sports, sleep, shooting sports, power tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- KISHIGO L, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-L)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Purple (40206)
- INTERSTATE SAFETY Ear Plugs, 400 PK (40201)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Orange (40207)
- 3M Banded Ear Plugs, 28 dB (90537-80025T)
- ZORO SELECT E-A-R(TM) UltraFit(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Yellow, 5 PK (EAR913)
- ISOTUNES Foam, Silicone Hearing Protection, 29 dB (IT-04)
- GE Earplugs, 200 PK (GP439)
- Interstate Safety Hearing Protection