Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Yellow Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor
Mfr # HA54-600E
Zoro # G904393724
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HA54-600E
- Zoro # G904393724
- UPC # 99461694484
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Yellow |
Description
This hose is tough and durable and made for those who demand high performance from their air hoses. These rubber air hoses are the best quality on the market and are flexible, fuel, kink and abrasion resistant for long lasting use. The crush proof crimped on hose fittings will withstand the rigors of day-to-day use. Designed to help power all types of pneumatic tools including staple guns, brad nailers, spray guns, air ratchets and more. Interstate Pneumatics Rhino Rubber air hose has great durability and excellent color stability along with outstanding resistance to severe weather conditions, heat and ozone for those who demand high-end performance. This rubber air hose is ideal for rugged applications where the hose may be dragged over concrete or other rough surfaces. The rubber construction offers very good cold weather flexibility and coils easily for storage. It is ideal for garage, shop, industry, home and many other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=38, D=42, Thermoplastic (K0446.4238)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA31NFB, Return Line, 5 micron, Outside-In (MF0062278)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 3700 psi (H19004-250R)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA54-025E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4" x 50 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-050)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4" x 15ft - with 1/4" Male Hose Barb x 1/4" MPT - Ball Swivel Connector & 1/4" MPT (HA44-015EBS)
- INTERSTATE PNEUMATICS Polyurethane Hose 1/4" x 50FT 200 PSI w/Two 1/4" Fittings, One 1/4" Coupler & One 1/4" Coupler Plug (HU14-050H44)
- INTERSTATE PNEUMATICS 3/8 Inch 50 ft Black Rubber Hose (HA66-050E)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor (HA04-100)
- ZORO 1/4" x 3 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (G7370925)
- Interstate Pneumatics Air Hoses