Shop All Lubricants
Interstate Pneumatics
Winter-Grade Low Temperature Air Tool Oil - 16 oz.
Mfr # YL14LT-016
Zoro # G804392773
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # YL14LT-016
- Zoro # G804392773
- UPC # 99461691629
- Country of Origin United States
- Category Lubricants
Details
Color | Green |
Material | Liquid Oil |
Description
The tools used on jobsites every day can be a significant investment by the framer, roofer, or other professional who depends on these tools to complete their work. Interstate Pneumatic lubricants help to keep these tools operating at peak efficiency by minimizing wear on internal components, supporting a longer operating life. This year-round & winter-grade lubricant is used in air controlled motors, cylinders, pneumatic tools, lubricators and air lines using compressed air applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- MORSE Pb Series Cam Clutch, PB-8A CLUTCH 1.00B LH (PB-8A CLUTCH 1.00B LH)
- FAG BEARINGS FAG-6203Z, Deep Groove BBear, Single Row 90Mm, 6203Z (6203Z)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz, PK 12 (YL12-004-12CS)
- INTERSTATE PNEUMATICS 16 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-016-12CS)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 16 oz (YL12-016)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz (YL12-004)
- INTERSTATE PNEUMATICS 8 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-008-12CS)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. (YL14LT-128)
- MOLYKOTE Multipurpose Grease, Cartridge, 14.1 oz (4116796)
- Interstate Pneumatics Penetrants and Lubricants