Shop All Pressure Washer Parts
Interstate Pneumatics
Wet Commercial Sand Blaster Kit for Pressure Washers, 3500 PSI
Mfr # PW5301
Zoro # G804402090
original price:
$150.99
47% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color White / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW5301
- Zoro # G804402090
- UPC # 99461689657
- Country of Origin China
- Category Pressure Washer Parts
Details
Material | PVC |
Color | White / Black |
Description
Interstate Pneumatcis PW5301 Wet Commercial Sand Blaster Kit for Pressure Washers. Why waste your precious time trying to remove tough stains,rust, multiple layers of paint, and graffiti by hand using harsh chemicals? Let Interstate Pneumatics sandblasting kit do your job. This amazing kit lets you convert your professional pressure washer into a Commercial wet sandblaster. With wet sandblasting you can be assured of efficiency and cleanliness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Pulley-Backside Idler, 1.87" OD .375" ID (19107)
- A & I PRODUCTS Belt, Deck 27.5" x4.5" x0.5" (A-K5677-34710)
- COLEMAN 10-Cup Portable Propane Coffeemaker (2000020942)
- SUNBELT PRUNER-MARVIN-HEAD SPRING 3" x5" x1" (A-B1Z104)
- INTERSTATE PNEUMATICS 5.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 2500 PSI (PW5100)
- INTERSTATE PNEUMATICS 1/4" Quick Connect Pivoting Cplr w/120 Deg & 3 Lckng Angles, Pressure Wshr Spry Nozzle - 4000 PSI (PW7164)
- INTERSTATE PNEUMATICS 3/8 Inch MPT x 3/8 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7166)
- INTERSTATE PNEUMATICS 16-Inch Water Broom - 3 Spray Nozzle (PW7203)
- INTERSTATE PNEUMATICS 12" Chrome Gutter Cleaner (Gooseneck) Attachment Coupled with 1/4" Brass Quick Coupler x 1/4" Plug (PW7206)
- INTERSTATE PNEUMATICS Pressure Washer M22 x 3/8 Inch FNPT Brass Adapter, 4000 PSI (PW7151)
- A.R. NORTH AMERICA Spacer (AR1140160)
- Interstate Pneumatics Pressure Washer Parts