Shop All Pressure Switches
Interstate Pneumatics
Water Pressure Switch 1/4 Inch NPT Female One Port
Mfr # LF16-111
Zoro # G004398179
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # LF16-111
- Zoro # G004398179
- UPC # 99461750845
- Country of Origin China
- Category Pressure Switches
Details
Material | Zinc Plated Steel |
Color | Multi |
Description
Interstate Pneumatics LF16-111 water pump pressure controls / switches provide time tested, reliable control for automatic water systems. The switch is universally acceptable for use as original equipment on water well pumps or pumping systems. 30/50 PSI Standard Pressure Switch, 1/4" - For Electrically Driven Water Pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V09)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in D, NEMA 4X, Hinged (BN4060604CHQT)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 95-125 PSI (LF10-1H-MP)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 135-175 PSI (LF10-1H-HP)
- INTERSTATE PNEUMATICS Pressure Switch - 3/8 FPT Single Port - Internal Adjustable Switch - 175 PSI (LF17-1H)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Push Pull Swicth 95-125 PSI (LF10-L4H)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Single Port - Push Pull Switch 20 amps 95-125 PSI (LF10-L1H)
- SQUARE D Pumptrol 20 - 40 psi Diaphragm Actuated 2 Pole Pressure Switch (FSG2J20PCP)
- Interstate Pneumatics Switches