Shop All Vacuum Gauges
Interstate Pneumatics
Vaccum Pressure Gauge 30 HG 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount
Mfr # G2024-030V
Zoro # G304387897
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Brass / Plastic
- Color Black / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # G2024-030V
- Zoro # G304387897
- UPC # 791674925569
- Country of Origin China
- Category Vacuum Gauges
Details
Material | Steel / Brass / Plastic |
Color | Black / Golden |
Description
Interstate Pneumatics G2024-030V Vaccum Pressure Gauge 30 HG 2 -1/2" Diameter 1/4" NPT Bottom Mount. The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2 -1/2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Temp Probe, K-Type 1-1/5", Pipe Clamp (CK21M)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- EXTECH Light Meter Datalogger (SDL400)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FML8)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (201L-208A)
- ZORO SELECT Vacuum Gauge, Commercial, 30 to 0 in Hg, 2 in Dial, 1/4 in NPT Male, Bottom, Plastic (4FLT5)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMU5)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,304 SS (251009SW02LVAC)
- ASHCROFT Gauge, Vacuum, -20-150 Degrees F, Lower (351009SWL02LVAC)
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- Interstate Pneumatics Vacuum Gauges