Shop All Hose Crimpers
Interstate Pneumatics
V-Grip Type Crimper - 3 Opening 3 Dies for 8mm, 9mm, & 11mm Hose O.D.
Mfr # H4
Zoro # G104401939
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H4
- Zoro # G104401939
- UPC # 99461694316
- Country of Origin China
- Category Hose Crimpers
Details
Color | Beige |
Material | Alloy Steel |
Description
Interstate Pneumatics H4 V-Grip Type Crimper has 3 openings - Die outer diameters (OD) are 8mm, 9mm and 11mm. It can crimp 5/16", 3/8", 7/16" hose inner diameters (ID).
Crimpers are extremely important for permanent hose assembly and repairs. These crimpers are designed for use with brass ferrules to provide fast and easy hose assemblies. It provides production capabilities and "big tool" crimping advantages at a much lower cost.
These crimping pliers are designed to reduce fatigue with repetitive work and feature a self releasing mechanism.
Crimpers are extremely important for permanent hose assembly and repairs. These crimpers are designed for use with brass ferrules to provide fast and easy hose assemblies. It provides production capabilities and "big tool" crimping advantages at a much lower cost.
These crimping pliers are designed to reduce fatigue with repetitive work and feature a self releasing mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316312 3/16"x3-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316312)
- MILWAUKEE TOOL 15/16" TCT Annular Cutter 2" Depth (49-59-4094)
- DRILLRITE Overhead Drill Press (350)
- HHIP Hex ER-40 Collet Block (3900-5129)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- INTERSTATE PNEUMATICS 33 Piece Rhino Rubber / Crimper / Ferrule Kit (H6FK)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- INTERSTATE PNEUMATICS Die Handle for Bench top Air Hose Crimper (H10-Handle)
- INTERSTATE PNEUMATICS Straight Hammer Vise Crimper / Handheld Ferrule Crimp Tool with 2 Dies for 3/16 Inch & 1/4 Inch Hose (H1)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00169)
- Interstate Pneumatics Crimping Tools