Shop All Hose Crimpers
Interstate Pneumatics
V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose
Mfr # H5
Zoro # G104401908
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # H5
- Zoro # G104401908
- UPC # 791674991625
- Country of Origin China
- Category Hose Crimpers
Details
Color | Silver |
Material | Alloy Steel |
Description
Interstate Pneumatics H5 V-Grip Type Crimper has 2 openings - Die outer diameters (OD) are 0.625" and 0.560". It can crimp 1/4" and 5/16" hose inner diameters (ID).
Crimpers are extremely important for permanent hose assembly and repairs. These crimpers are designed for use with brass ferrules to provide fast and easy hose assemblies. It provides production capabilities and "big tool" crimping advantages at a much lower cost.
These crimping pliers are designed to reduce fatigue with repetitive work and feature a self releasing mechanism.
Crimpers are extremely important for permanent hose assembly and repairs. These crimpers are designed for use with brass ferrules to provide fast and easy hose assemblies. It provides production capabilities and "big tool" crimping advantages at a much lower cost.
These crimping pliers are designed to reduce fatigue with repetitive work and feature a self releasing mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L (LH300)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612253)
- EXCELTA Flat Nose Plier, 4-3/4 in., Smooth (2642)
- INTERSTATE PNEUMATICS Straight Hammer Vise Crimper / Handheld Ferrule Crimp Tool with 2 Dies for 3/16 Inch & 1/4 Inch Hose (H1)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 3 Opening 3 Dies for 8mm, 9mm, & 11mm Hose O.D. (H4)
- INTERSTATE PNEUMATICS Die Handle for Bench top Air Hose Crimper (H10-Handle)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- DIXON Large Hose, Crimper (860)
- Interstate Pneumatics Crimping Tools