Shop All Air Compressor Parts
Interstate Pneumatics
Unloader Control Pilot Valve with Mounting Boss for Air Compressors -
Mfr # CVP7051
Zoro # G004389801
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden / Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CVP7051
- Zoro # G004389801
- UPC # 791674006312
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden / Silver |
Description
Pilot Valves are used on compressed air systems to control other devices using a pneumatic signal. The pilot valve is factory set in a pressure range with an unload (cut-out) and load (cut-in) setting. As the system pressure increases and the unload (cut-out) pressure is achieved, the pilot valve opens and pressurizes the line downstream of the pilot. As the system pressure deceases and the load (cut-in) pressure is achieved, the pilot valve closes and depressurizes the line downstream of the pilot valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- WILLIAMS Williams Double Act Hand Pump, 2Sp, 128Ci (5HD2S100)
- WESTWARD Lever Action Bucket Pump, Oil, 5 gal Container Size, Up to 4 oz per Stroke (5NUD5)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN554)
- INTERSTATE PNEUMATICS Mounting Bracket for Regulator Air Regulator W1130 (WP1130MB)
- INTERSTATE PNEUMATICS Air Compressor Rubber Foot, PK 4 (CFR7032)
- INTERSTATE PNEUMATICS Unloader Control Pilot Check Valve for Air Compressors - (CVC7052)
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 6.5 Inch Nylon Sensor Tube (CTR7023)
- INTERSTATE PNEUMATICS Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT (CVH7048)
- INTERSTATE PNEUMATICS Five-Way Brass Compressor Fitting 1/4 Inch FPT (5) (CPT44-5)
- ARIEL Suction Valve Seat 2 Pack, 2PK (A-14366)
- Interstate Pneumatics Air Compressor Parts