Shop All Air Compressor Parts
Interstate Pneumatics
Unloader Control Pilot Check Valve for Air Compressors -
Mfr # CVC7052
Zoro # G704389804
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden / Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CVC7052
- Zoro # G704389804
- UPC # 791674006329
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden / Silver |
Description
Piloted Unloader Check valves are an all-in-one combination valve to run an air compressor for continuous operation. The valve includes a pilot valve, discharge unloader valve, and check valve. This can be used on gas engine or electric motor driven air compressors.
In operation, the check valve prevents back flow as the compressor builds pressure. The pilot remains closed until the downstream pressure reaches the unload setting. The pilot then opens and pressurizes the unloader valve. This causes the unloader valve to open and vent the excess air from the compressor to the atmosphere. As the compressed air downstream is used and the pressure drops to the load setting the pilot closes and depressurizes the unloader valve. The unloader valve then closes, and the pressure begins to build again and repeats the cycle.
In operation, the check valve prevents back flow as the compressor builds pressure. The pilot remains closed until the downstream pressure reaches the unload setting. The pilot then opens and pressurizes the unloader valve. This causes the unloader valve to open and vent the excess air from the compressor to the atmosphere. As the compressed air downstream is used and the pressure drops to the load setting the pilot closes and depressurizes the unloader valve. The unloader valve then closes, and the pressure begins to build again and repeats the cycle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6000LLBC3/L627)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Dk Green (100303)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Y Frame, 115/230V AC Voltage (048A11T2022)
- POWERDRIVE QD Bushing, Series SK, 1-5/8" Bore (SK-1-5/8)
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 6.5 Inch Nylon Sensor Tube (CTR7023)
- INTERSTATE PNEUMATICS Five-Way Brass Compressor Fitting 1/4 Inch FPT (5) (CPT44-5)
- INTERSTATE PNEUMATICS Mounting Bracket for W1085AP & W1090 (W1085MB)
- INTERSTATE PNEUMATICS Compressed Air Tank Fill / Release Valve (CPM18)
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors (CSG7012)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- TRU-FLATE Tank Conversion Kit (41-907)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts