Shop All Tire Inflation Kits
Interstate Pneumatics
Tire Inflator with Angled Tapered Chuck - Steel Braided Whip
Mfr # TF3135W
Zoro # G804389339
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # TF3135W
- Zoro # G804389339
- UPC # 99461688117
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF3135W Tire Inflator TF3000 with Angled Tapered Chuck T35 - Steel Braided Whip.
Interstate Pneumatics T3000 Tire Inflator 10-90 PSI in 2 PSI increments has a chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. All models have 1/4" NPT Female inlet threads. Medium Duty Inflator - for passenger cars & light trucks.
Interstate Pneumatics Chrome Coated Brass Angled-In Tapered Chuck with 1/4" NPT Female threads and no internal shut off valve. It is a solid brass chuck, precision machined for leak-free performance.
Interstate Pneumatics T3000 Tire Inflator 10-90 PSI in 2 PSI increments has a chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. All models have 1/4" NPT Female inlet threads. Medium Duty Inflator - for passenger cars & light trucks.
Interstate Pneumatics Chrome Coated Brass Angled-In Tapered Chuck with 1/4" NPT Female threads and no internal shut off valve. It is a solid brass chuck, precision machined for leak-free performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARB USA DANA 30, Locking Differential, 27 Spline, 3.73 And Up Ratio, Requires Differential Locker Compressor (RD100)
- DONALDSON Air Filter, Primary Duralite, C045001 (C045001)
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 8, CN-308 (CN-308)
- INTERSTATE PNEUMATICS Bubble Window Tire Inflator - Heavy Duty 10-120 PSI - Inflator only (TF9000)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose (TF3146W)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch Truck Chuck 1/4 Inch FPT (T37)
- INTERSTATE PNEUMATICS Tapered Angle Chuck Dial Pressure Gauge 0-160 PSI 2 Inch Dial Size (TG2335)
- INTERSTATE PNEUMATICS Tire Chuck Repair Kit (Gasket, Brass Tip) (TCRK)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and w/o Internal Shut-off Valve (T32)
- HALTEC Pencil Tire Gauge, 10 to 50 psi, 6in (GA-105)
- Interstate Pneumatics Tire Inflation Kits