Shop All Air Guns
Interstate Pneumatics
Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip, PK 6
Mfr # B308-D6
Zoro # G205379021
product price: $64.35
/pk 6, $10.73/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # B308-D6
- Zoro # G205379021
- UPC # 99461692268
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics Thumb Grip Air Blow Gun with Unremovable Tamper Proof Brass Safety Tip Safety Blowgun features a tip that reduces the pressure from a maximum of 150PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure built up in the gun if the nozzle becomes clogged or dead ended. Bottom area of blowgun is recessed to perfectly fit the user finger allowing a firm yet relaxed grip. Applications includes blowing away dust, metal chips, wood chips etc. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18226)
- CTA MANUFACTURING TAMPER TORX SKT 5 PT T50 (CTA9690)
- DRILLCO 49/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF149)
- WRIGHT TOOL Phillips Screwdriver 4-in-1 (9182)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - with Rubber Tip (B302)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon, PK 6 (B232-D6)
- INTERSTATE PNEUMATICS In Line Blow Gun with Brass Safety Tip (B311)
- INTERSTATE PNEUMATICS OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S (B306)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip, PK 25 (B312S-25K)
- INTERSTATE PNEUMATICS In Line Blow Gun with Rubber Tip (B312)
- CEJN INDUSTRIAL 13 Extension W/Star Tip (11-208-3219)
- Interstate Pneumatics Air Guns