Shop All Manifolds
Interstate Pneumatics
Three-Way Brass Manifold Compressor Fitting 3/4 Inch MPT (1) x 1/2 Inch FPT (2)
Mfr # CPF98
Zoro # G704388807
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPF98
- Zoro # G704388807
- UPC # 791674002734
- Country of Origin China
- Category Manifolds
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics CPF98 Three-Way Brass Manifold Compressor Fitting 3/4" MPT (1) x 1/2" FPT (2). This Manifold Block that is a 3-Way connector. Mounting blocks provide flexibility to mount additional accessories to your system. This models connections are one 3/4" MPT x two 1/2" FPT. Its material is made out of brass and has a maximum working pressure of 1000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- D&D 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- WESTWARD Suction Gun, 16 oz., Black (1ZTC6)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-3)
- Interstate Pneumatics Manifolds