Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
Telescoping 12 Inch long Extension Blow Tip, PK 25
Mfr # BXT12-25K
Zoro # G005379160
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BXT12-25K
- Zoro # G005379160
- UPC # 791674017295
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Base Material | Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics BXT12 Telescoping to 12". For use in extending the reach of your Air Blow Gun, provides a more focused air blast. This item extends from 8-1/2" to 12". Has a 1/4" NPT male brass fitting. Fits any standard 1/4" Air Blow Gun.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (8991)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 25/32 " L.235 mm (40484141)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- ZORO SELECT #33 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301130B)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long (BTN1)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Brass Tip For Pneumatic Blow Guns, PK 6 (BT1-D6)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip (BTN5)
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns (BT2S)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- INTERSTATE PNEUMATICS OSHA Compliant Strata Flow Brass Safety Tip For Air Blow Guns 1/8 Inch MPT (BT7S)
- Interstate Pneumatics Air Guns & Accessories