Shop All Tire Inflation Kits
Interstate Pneumatics
Tapered Angle Chuck Dial Pressure Gauge 0-160 PSI 2 Inch Dial Size
Mfr # TG2335
Zoro # G804394173
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TG2335
- Zoro # G804394173
- UPC # 791674965954
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Brass |
Color | Multi |
Description
Interstate Pneumatics Tapered Angle Chuck, Dial Pressure Gauge, 0-160 PSI, 2" Dial Size, TG2335. These Dial Pressure Gauges feature a 2" dial gauge with large easy to read markings in black (PSI), solid brass fittings, 12" oil resistant hose, a bleeder valve for relieving pressure, and a rubber boot to protect the gauge from shock damage. These gauges provide extreme accuracy and long life in the most rugged applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Tubing Pliers, For 3/16" and 1/4" Lines (TP14316)
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 50' (116005)
- LISLE PLIERS OIL FILTER (LI50750)
- AFTERMARKET Coupler, 10 Spline Fits Case 310, 350, 350B (D32730-PVE)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Sleeve Lock Straight-In Brass Chuck with Shut-off Valve (T19)
- INTERSTATE PNEUMATICS 12 Inch Whipend with 11 Inch Long Straight-In Dual Foot Chuck & Steel Braided Hose (TW108LW)
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck w/o Internal Shut-off Valve 1/4 Inch FPT (T36)
- INTERSTATE PNEUMATICS HD Dial Inflator 5-160 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck (TF7108L)
- INTERSTATE PNEUMATICS Dual Foot Head Pocket Pencil Type Tire Pressure Gauge 20-120 PSI (TG198)
- INTERSTATE PNEUMATICS Dual Foot 11 Inch long Tire Inflator Chuck for Trucks with 1/4 Inch Black Steel Braided Whipend (TW137LW)
- GENUINE VICTOR Tire Inflator Bellaire 3000 (33000-8)
- Interstate Pneumatics Tire Inflation Kits