Shop All Tire Inflation Kits
Interstate Pneumatics
Tapered Angle Chuck Dial Pressure Gauge 0-15 PSI 2 Inch Dial Size
Mfr # TG2135
Zoro # G204394230
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TG2135
- Zoro # G204394230
- UPC # 791674965251
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Brass |
Color | Multi |
Description
Interstate Pneumatics Tapered Angle Chuck Dial Pressure Gauge, 0-15 PSI, 2" Dial Size, TG2135. These Dial Pressure Gauges feature a 2" dial gauge with large easy to read markings in black (PSI), solid brass fittings, 12" oil resistant hose, a bleeder valve for relieving pressure, and a rubber boot to protect the gauge from shock damage. These gauges provide extreme accuracy and long life in the most rugged applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Powerlifter Magnetic Pickup Tool, 24" (VIMFMI3724)
- WIX FILTERS CAT/CLARK/GENIE/GEHL EQUIPMENT (57129)
- MOBIL 13.7 oz. Delvac Extreme Service Grease Cartridge Orange (121962)
- TRACERLINE UV Glasses (TP-9940)
- INTERSTATE PNEUMATICS 17 Piece Tire Gauge / Blow Gun / Fitings Kit (TGBCK)
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck with 12 Inch Steel Braided Black Rubber Hose Whipend (TW146W)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch Truck Chuck 1/4 Inch FPT (T37)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck 12 Inch with Steel Braided Black Rubber Hose Whipend (TW135W)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck with 12 Inch Red Rubber Hose Whipend (TW135)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Dual Foot 11 Inch Truck Chuck T37 Steel Braided Whip Hose (TF3137L)
- PERFORMANCE TOOL Pencil Type Tire Pressure Gauge, W9104 (W9104)
- Interstate Pneumatics Tire Inflation Kits