Shop All Air Guns
Interstate Pneumatics
Straight Tilt Valve Rubber Tip Blow Gun - Inflating Balloon
Mfr # B234
Zoro # G104388179
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass / Rubber
- Color Golden / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # B234
- Zoro # G104388179
- UPC # 791674900153
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass / Rubber |
Color | Golden / Black |
Description
Interstate Pneumatics B234 Straight Tilt Valve Rubber Tip Blow Gun with 1/4" NPT female threads. Economy and lightweight tilt valve blowgun ideal for inflating balloons or filling air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Planer/Molder Combo, 1-1/2 HP, 15 A (708524)
- IRWIN Lenox Assorted in. Bi-Metal Reciprocating Saw Blade Set Multi TPI 12 pk (1214412RKD)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 150)
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug, PK 6 (B100A-D6)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon (B232)
- INTERSTATE PNEUMATICS OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S (B306)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun , PK 25 (B204-25K)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip (B302S)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- Interstate Pneumatics Air Guns