Shop All Air Compressor Parts
Interstate Pneumatics
Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2)
Mfr # CPT44
Zoro # G104389787
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPT44
- Zoro # G104389787
- UPC # 791674002727
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics CPT44 Straight Tee Brass Compressor Fitting 1/4" MPT (1) x 1/4" FPT (2). The cross fitting has four openings positioned at 90-degrees from each other for connecting and branching four pipes. This fitting is made of brass for corrosion resistance, ductility at high temperatures, and low magnetic permeability. Brass can be connected to copper, brass, plastic, aluminum, and welded steel. The bar stock cross has fair vibration resistance and is suitable in low to medium pressure applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- MARS Rnd Start Capacitor, 130-156Mfd, 330V (11964)
- DIXON Coupler, Brass, 1/4 MNPT, 1/4 Body (2DM2-B)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- INTERSTATE PNEUMATICS Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT (CVH7048)
- INTERSTATE PNEUMATICS 1/4 Inch to 1-5/8 Inch Capacity Telescopic Tube Cutter (TC508)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 1/4 Inch NPT - 1.7 BAR - 25 PSI (CVS7045)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7042)
- INTERSTATE PNEUMATICS Pilot Unloader / Discharge Valve for Air Compressors - (CVD7049)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 3 (6211472650)
- Interstate Pneumatics Air Compressor Parts