Shop All Tire Inflation Kits
Interstate Pneumatics
Straight-in Tapered Chuck w/o Internal Shut-off Valve 1/4 Inch FPT
Mfr # T36
Zoro # G004393846
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # T36
- Zoro # G004393846
- UPC # 791674963363
- Country of Origin China
- Category Tire Inflation Kits
Details
Color | Black & Golden |
Description
Interstate Pneumatics Straight-In Tapered Chuck with 1/4" NPT Female threads and no internal shut off valve. It is a solid brass chuck, precision machined for leak-free performance and features a straight design for easier connection. Maximum working pressure is 175 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, C/Man, W, E1992, 96", Wt (714489)
- ABRAMS Bold 12 LED Grille Light Head - Amber/Blue (BG-1200-AB)
- KYB Self Leveling Shock (SR2010)
- BOSS AUDIO MRCP9685A Stereo w/AM/FM/BT & Apple CarPlay (MRCP9685A)
- INTERSTATE PNEUMATICS Medium Duty Inflator 10-90 PSI - 2 PSI Increments (TF3000)
- INTERSTATE PNEUMATICS Dual Foot 11 Inch Truck Chuck 1/4 Inch FPT (T37L)
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Dual Foot Truck Chuck (TF9137L)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight-In Tapered Chuck with Shut-off Valve (T06)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck with 12 Inch Red Rubber Hose Whipend (TW135)
- INTERSTATE PNEUMATICS 17 Piece Tire Gauge / Blow Gun / Fitings Kit (TGBCK)
- HALTEC Inflating Gauge, w/9 ft. Hose (I-405-9M)
- Interstate Pneumatics Tire Inflation Kits