Shop All Hose Barb Fittings
Interstate Pneumatics
Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End
Mfr # FMBS46
Zoro # G304393713
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FMBS46
- Zoro # G304393713
- UPC # 791674971542
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Steel |
Color | Yellow |
Description
Ball Swivel Fittings are used between the tool and air supply hose to eliminate kinking and twisting. It provides a more natural range of motion than the "traditional" hose barb fitting on a hose.
In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATCL-8-10-F (ATCL-8-10-F)
- FLEMING SUPPLY Fleming Supply Portable Air Compressor Kit with Light (330740WKU)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 30W 1 QT (2024600801)
- TRITAN Lockwasher, inch, For Use with N08 Locknut (W08)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End (FMS166)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 3/8 Inch NPT Male End (FM66)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM88-5-50K)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End, PK 6 (FMBS46-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-5-D6)
- DIXON Hose Barb, 3/4 x 3/8 in, FNPT x Hose Barb, Brass, Domestic (1040612C)
- Interstate Pneumatics Hose Fittings