Shop All Hose Barb Fittings
Interstate Pneumatics
Steel Hose Barb Ball Swivel Fitting, Connector, 1/4 Inch Swivel Barb X 1/4 Inch NPT Male End, PK 100
Mfr # FMBS44-100K
Zoro # G505379059
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FMBS44-100K
- Zoro # G505379059
- UPC # 791674014454
- Country of Origin China
- Category Hose Barb Fittings
Description
Ball Swivel Fittings are used between the tool and air supply hose to eliminate kinking and twisting. It provides a more natural range of motion than the "traditional" hose barb fitting on a hose.
In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2740606C)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 1/2 Inch Female NPT End (FF88)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End (FL146)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End, PK 6 (FM68-5-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Barb (CA443B)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4" Push-Lock Barb x 1/4" Swivel Female NPT End, PK 6 (FL244-D6)
- BANJO 3/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/075-90)
- Interstate Pneumatics Hose Fittings