Shop All Pneumatic Parts
Interstate Pneumatics
Steel Hex Headless Plug 3/8 Inch NPT Male, PK 50
Mfr # FPP62S-50K
Zoro # G505379189
product price: $36.99
/pk 50, $0.74/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP62S-50K
- Zoro # G505379189
- UPC # 791674016168
- Country of Origin China
- Category Pneumatic Parts
Details
Material | Steel |
Color | Black |
Description
These Steel Headless plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Mounting Cage, 12 Dash, PK20 (1F40105-12C)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFP100)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-51)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- INTERSTATE PNEUMATICS Adapter converts Prefilled Disposable CO2 Mini Cartridge To CO2 Paint Ball Tank (WRCO2-320R)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 25 (FPP42S-25K)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 1/4 Inch NPT Male (FPP41S)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 50 (FPP42S-50K)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 25 (FPP61S-25K)
- INTERSTATE PNEUMATICS 20 Oz. CO2 Pin Valve Cylinder Tank Paintball (WRCO2-CL20)
- ZORO SELECT Dipper, 1 L, 44 1/2 in, White (106505)
- Interstate Pneumatics Pneumatic Parts