Shop All Pneumatic Parts
Interstate Pneumatics
Steel Hex Headless Plug 1/8 Inch NPT Male
Mfr # FPP22S
Zoro # G904398125
original price:
$3.23
19% off
new price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP22S
- Zoro # G904398125
- UPC # 791674970804
- Country of Origin China
- Category Pneumatic Parts
Details
Material | Steel |
Color | Black |
Description
These Steel Headless plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- CAMPBELL HAUSFELD Plug, 3/8" Auto, 1/4" Male NPT (PA101100AV)
- MILTON INDUSTRIES 3/8" P-Style 1/4" NPT Female Coupler (S-1803)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- INTERSTATE PNEUMATICS Burst Disc 3K Rating for CO2 Paintball Tank (WRCO2-BD)
- INTERSTATE PNEUMATICS Brass Pin Valve for CO2 Paintball Tank (WRCO2-PV)
- INTERSTATE PNEUMATICS CO2 Paintball Tank Fill Adapter (WRCO2-FV)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 25 (FPP61S-25K)
- INTERSTATE PNEUMATICS Headless Brass Plug 1/8 Inch NPT Male (FPP22B)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 50 (FPP42S-50K)
- REELCRAFT Hose Assembly (S601021-30)
- Interstate Pneumatics Pneumatic Parts