Shop All Pneumatic Parts
Interstate Pneumatics
Steel Hex Headless Plug 1/4 Inch NPT Male, PK 6
Mfr # FPP42S-D6
Zoro # G405379142
product price: $6.85
/pk 6, $1.14/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP42S-D6
- Zoro # G405379142
- UPC # 791674309169
- Country of Origin China
- Category Pneumatic Parts
Details
Material | Steel |
Color | Black |
Description
These Steel Headless plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi (A5800 OLP)
- SKF SKF-6000 2Z/C3, Single Row Ball Brgs, 6000 2ZC3 (6000 2Z/C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R98E10C, Pressure Line, 10 micron (ZX-R98E10C)
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0012 (G60701-0012)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/2 Inch NPT Male (FPP82B)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 50 (FPP61S-50K)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 1/4 Inch NPT Male (FPP41S)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/4 Inch NPT Male (FPP42B)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 50 (FPP42S-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- DEUBLIN Union M20x1.5 RH 22mm (157-016-738)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts