Shop All Pneumatic Parts
Interstate Pneumatics
Steel Hex Headless Plug 1/4 Inch NPT Male, PK 100
Mfr # FPP42S-100K
Zoro # G705379170
product price: $61.95
/pk 100, $0.62/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP42S-100K
- Zoro # G705379170
- UPC # 791674016144
- Country of Origin China
- Category Pneumatic Parts
Details
Color | Black |
Material | Steel |
Description
These Steel Headless plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Short Thread Grease Fittings Card Of 10 (LIN5191)
- DAYTON AC Gearmotor, 1,105.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z403)
- CENTURY 3-Phase Belt Drive Motor, 5 HP, 56HZ Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (H1039L)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932635Q, Pressure Line, 6 micron (ZX-932635Q)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- INTERSTATE PNEUMATICS Adapter converts Standard CGA 320 Male Fitting to CO2 Paintball Tank (WRCO2-4A5)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 25 (FPP42S-25K)
- INTERSTATE PNEUMATICS Headless Brass Plug 1/8 Inch NPT Male (FPP22B)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 6 (FPP61S-D6)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 50 (FPP42S-50K)
- DYNABRADE Needle Bearing (02033)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts