Shop All Pneumatic Parts
Interstate Pneumatics
Steel Hex Headless Plug 1/2 Inch NPT Male, PK 25
Mfr # FPP82S-25K
Zoro # G905379048
product price: $27.99
/pk 25, $1.12/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP82S-25K
- Zoro # G905379048
- UPC # 791674016182
- Country of Origin China
- Category Pneumatic Parts
Details
Color | Black |
Material | Steel |
Description
These Steel Headless plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Round (PRCF35A)
- GROTE Rubber Air Hose 15 ft., Black, Red Anodize (81-0115-GR)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40BS11H X 5/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- INTERSTATE PNEUMATICS Adapter Converts CO2 Paintball Tank To Soda Machine Canister Soda Club CO2 Cylinder Tank (SS320)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 25 (FPP61S-25K)
- INTERSTATE PNEUMATICS Headless Brass Plug 1/8 Inch NPT Male (FPP22B)
- INTERSTATE PNEUMATICS 20 Oz. CO2 Pin Valve Cylinder Tank Paintball (WRCO2-CL20)
- INTERSTATE PNEUMATICS Brass Pin Valve for CO2 Paintball Tank (WRCO2-PV)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 6 (FPP61S-D6)
- DADCO GAS SPRING 125MM PNEUMATIC SHOCK ABSORBER (LJ.300.125.TO)
- Interstate Pneumatics Pneumatic Parts