Shop All Pneumatic Parts
Interstate Pneumatics
Steel Hex End-Plug 3/8 Inch NPT Male, PK 25
Mfr # FPP61S-25K
Zoro # G705379057
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPP61S-25K
- Zoro # G705379057
- UPC # 791674016038
- Country of Origin China
- Category Pneumatic Parts
Details
Color | Silver |
Material | Steel |
Description
These Chrome Plated Steel Hex Plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B10)
- NTN Radial Bearing, Double Seal, 60mm Bore (6312LLUC3/L627)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 100 (CPA441-100K)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/4 Inch NPT Male (FPP42B)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 3/8 Inch NPT Male (FPP62S)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 50 (FPP42S-50K)
- INTERSTATE PNEUMATICS Adapter converts Standard CGA 320 Male Fitting to CO2 Paintball Tank (WRCO2-4A5)
- INTERSTATE PNEUMATICS Headless Brass Plug 1/8 Inch NPT Male (FPP22B)
- INTERSTATE PNEUMATICS Burst Disc 3K Rating for CO2 Paintball Tank (WRCO2-BD)
- DYNABRADE Storage Box Mounting Kit, 61505 (61505)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts