Shop All Pressure Washer Hoses
Interstate Pneumatics
Steel Braid Black Rubber Pressure Washer Hose, 3/8" x 50 ft with 3/8" MNPT Fittings, 4000 PSI
Mfr # PW7201
Zoro # G904392598
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7201
- Zoro # G904392598
- UPC # 99461689954
- Country of Origin China
- Category Pressure Washer Hoses
Details
Color | Black |
Material | Rubber |
Description
Interstate Pneumatics PW7201 Steel Braid Black Rubber Pressure Washer Hose, 3/8 Inch x 50 ft with 3/8 Inch MNPT Fittings, 4000 PSI. If you want to keep it clean, nothing does the job better than this Interstate Pneumatics high-pressure cleaning hose for water cleanup applications in various power washing jobs. This 50 ft. rubber hose is steel braided which enhances the durability to the next level, and can be used under severe temperatures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED STAR Deep Green Fiber-Clay Bird Bath (FM 2470G)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- BONIDE PRODUCTS KleenUp Grass & Weed Killer Concentrate 32 oz (753)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Silver (QS-GR110-G)
- INTERSTATE PNEUMATICS 3/8 Inch x 100 Feet Steel Hose Reel with Swivel Fitting / Mounting Bracket and 3 Feet Pigtail (PW7190)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 100ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7209)
- INTERSTATE PNEUMATICS 1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI (PW7202)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 50ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7208)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Hose, 1/4" x 25 ft with 3/8" MNPT Fixed & Swivel, W/T Sleeve, 4000 PSI (PW7200)
- SIMPSON 50 ft L Cold Water Hose, 3/8 in Dia, Polyurethane, Brown (41028)
- FLEXZILLA 1/4" x 25’, 3600PSI, M22 Fittings (HFZPW36425M-E)
- Interstate Pneumatics Pressure Washer Hoses