Shop All Air Guns
Interstate Pneumatics
Standard Thumb Lever Air Blow Gun - with Rubber Tip
Mfr # B302
Zoro # G304388108
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass / Rubber
- Color Silver / Golden / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # B302
- Zoro # G304388108
- UPC # 99461691377
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass / Rubber |
Color | Silver / Golden / Black |
Description
Interstate Pneumatics B302 Standard Thumb Lever Air Blow Gun with Brass Tip. A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling. When you need to clear away debris or other material from your work area, blow it away with this powerful full force blow gun Comes with a 1/8" MPT Brass Tip molded on Brass. A must use tool where metal tip could mark delicate finish in molds fresh paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- KO-KEN Universal Socket 18mm 75mm 3/8 Sq. Drive (3340M.75-18)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 2.6-5.5 Lb (BHR-25)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon (B232)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip, PK 6 (B302S-D6)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip (B312S)
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip (B308)
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip, PK 6 (B303-D6)
- LEGACY Flexzilla Quiet-Flo Safety Nozzle (AG1091FZ)
- Interstate Pneumatics Air Guns & Accessories