Shop All Clamping Tools
Interstate Pneumatics
Standard Jaw Ear Clamp Pincers
Mfr # H11
Zoro # G704393559
original price:
$27.23
9% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H11
- Zoro # G704393559
- UPC # 99461689237
- Country of Origin China
- Category Clamping Tools
Details
Material | Steel |
Color | Red / Black |
Description
Interstate Pneumatics standard jaw pincers are made of forged steel and are suitable for the installation or removal of ear-type clamps that secure pneumatic or hydraulic industrial hose fittings. Its jaws clamp each side of the ferrule, compressing the hose against the barbed portion of the hose fitting for a secure fit. It is made of forged steel for strength and durability, and has rubber-coated handles for sure hold. These standard-jaw pincers are suitable for industrial or commercial hose fitting repair and installation applications where space is limited.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 50 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50OL)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive (ATV212HU15N4)
- INTERSTATE PNEUMATICS 3/8 Inch CV Joint Boot Clamp Crimper with Cutter (H13)
- INTERSTATE PNEUMATICS Air Hose Repair Kit with Double Ear Clamps, Crimper, 1/4 Inch Hose Barbs (H11FK)
- LISLE Flexible Hose Clamp Tool (LIS17300)
- OETIKER Ratchet Pincer with Handles, Forged Steel (14100280-GRA)
- APOLLO PEX 3/8 in., 1/2 in. and 3/4 in. PEX Quick-Cinch Clamp Tool (69PTKG1096)
- BESSEY Magnet, Magnetic Ground Clamp 250 amp (MGC-1)
- ROTHENBERGER Clamp Pincer Ratchet Tool, 3/8"-1" Clamp (12429)
- Interstate Pneumatics Clamping Tools